TIMKEN LOVEJOY
TIMKEN LOVEJOY
D12B 1X1 KW SETSCREW BE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
D12B 1X1 KW SETSCREW BE UNIVERSAL JOINT ; 1IN BORE 2IN OD 5.44IN LG METALLIC
Universal Joint; 1" X 1" Bore; 2" Outer Diameter; 5.44" Length; Keyway; Setscrew; Steel Material
Part #
D12B-UJ-1"X1"
BDI #
595623
Details
746.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/D12B-1X1-KW-SETSCREW-BE/p/595623
Your Price
$ 746.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
1.43
EAN
0685144468222
Product Group - BDI
M02302
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Universal Joint
Product Specification
1" X 1" Bore; 2" Outer Diameter; 5.44" Length; Keyway; Setscrew; Steel Material
Long Description
Universal Joint; 1" X 1" Bore; 2" Outer Diameter; 5.44" Length; Keyway; Setscrew; Steel Material

