TIMKEN LOVEJOY
TIMKEN LOVEJOY
D4B 3/8X3/8 NKW NO SETSCREW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
D4B 3/8X3/8 NKW NO SETSCREW U-JOINT
Universal Joint; Pin and Block-Double; 0.3750" Bore X 0.7500" OD X 5.3800" LG; Steel
Part #
D4B-UJ-3/8X3/8-NKW NSS BE
BDI #
592969
Details
181.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/D4B-3-8X3-8-NKW-NO-SETSCREW/p/592969
Your Price
$ 181.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0.103
EAN
0685144162892
Product Group - BDI
M02302
Noun
Joint
Keyword String
Universal
Product Detail
Universal Joint
Product Specification
Universal Joint; Pin and Block-Double; 0.3750" Bore X 0.7500" OD X 5.3800" LG; Steel
Long Description
Universal Joint; Pin and Block-Double; 0.3750" Bore X 0.7500" OD X 5.3800" LG; Steel


