TIMKEN LOVEJOY
TIMKEN LOVEJOY
D5 UPPER BOOTS AND TIES 2/PK
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
D5 UPPER BOOTS AND TIES 2/PK
Universal Joint; 0.69" Max Bore; 0.88" Outer Diameter; 3" Length; No Bore; No Keyway; 1176In-Lb Static Breaking Torque
Part #
D5-UPPER BOOTS & TIES-SET OF 2
BDI #
595738
Details
123.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/D5-UPPER-BOOTS-AND-TIES-2-PK/p/595738
Your Price
$ 123.45 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0.018
EAN
0685144499691
Product Group - BDI
M02302
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Universal Joint
Product Specification
0.69" Max Bore; 0.88" Outer Diameter; 3" Length; No Bore; No Keyway; 1176In-Lb Static Breaking Torque
Long Description
Universal Joint; 0.69" Max Bore; 0.88" Outer Diameter; 3" Length; No Bore; No Keyway; 1176In-Lb Static Breaking Torque

