TIMKEN LOVEJOY
TIMKEN LOVEJOY
D6B-UJ-1/2X1/2-NKW NSS BE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
D6B-UJ-1/2X1/2-NKW NSS BE UNIVERSAL JNT ; 1IN OD X 3.38IN L BORED METALLIC STEEL
Universal Joint; 1/2" X 1/2" Bore; 1" Outer Diameter; 3.38" Length; No Keyway; Setscrew; Steel Material
Part #
D6B-UJ-1/2X1/2-NKW NSS BE
BDI #
592971
Details
239.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/D6B-UJ-1-2X1-2-NKW-NSS-BE/p/592971
Your Price
$ 239.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0.237
EAN
0685144163639
Product Group - BDI
M02302
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Universal Joint
Product Specification
1/2" X 1/2" Bore; 1" Outer Diameter; 3.38" Length; No Keyway; Setscrew; Steel Material
Long Description
Universal Joint; 1/2" X 1/2" Bore; 1" Outer Diameter; 3.38" Length; No Keyway; Setscrew; Steel Material

