SEALMASTER
SEALMASTER
ECC-27 END CAP ASSM
SEALMASTER SEALMASTER
Description
ECC-27 END CAP ASSM ; NON-RETURNABLE PP CLOSED
End Cap; Closed Bearing End Cap Or Cover; 1-11/16" Compatible Bore; Polypropylene Material
Part #
758043
BDI #
333466
Details
28.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/ECC-27-END-CAP-ASSM/p/333466
Your Price
$ 28.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171524
Weight / Kilogram
0.041
EAN
0662461346228
Product Group - BDI
M06110
Noun
Cap
Keyword String
End
Manufacturer URL
https://www.regalrexnord.com
Product Detail
End Cap
Product Specification
Closed Bearing End Cap Or Cover; 1-11/16" Compatible Bore; Polypropylene Material
Long Description
End Cap; Closed Bearing End Cap Or Cover; 1-11/16" Compatible Bore; Polypropylene Material


