TIMKEN LOVEJOY
TIMKEN LOVEJOY
ES100 8MMX8MM
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
ES100-8MMX8MM BEAM COUPLING
Motion Control Coupling; 8MM Bore; 25MM Outer Diameter; 28MM Length; 1000 RPM; Anodized Aluminum; Set Screw; Single Beam Style
Part #
ES100-BEAM CP-8MMX8MM
BDI #
596078
Details
217.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/ES100-8MMX8MM/p/596078
Your Price
$ 217.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.03
EAN
0685144566843
Product Group - BDI
M02302
Noun
Coupling
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.066
Product Detail
Motion Control Coupling
Product Specification
Motion Control Coupling; 8MM Bore; 25MM Outer Diameter; 28MM Length; 1000 RPM; Anodized Aluminum; Set Screw; Single Beam Style
Long Description
Motion Control Coupling; 8MM Bore; 25MM Outer Diameter; 28MM Length; 1000 RPM; Anodized Aluminum; Set Screw; Single Beam Style