LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
1293
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
1293 MANUAL GEAR LUBE DISPENSER ; 5GAL 12IN ID CLAMP-ON COVER 5FT HOSE
Manual Gear Lube Dispenser; 30LB Bulk; Clamp-On Carry; Lever Action; 12" ID Clamp-On Carry; 13" Below Rim
Part #
1293
BDI #
560357
Details
215.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/1293/p/560357
Your Price
$ 215.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
3.13
EAN
0095992012933
Product Group - BDI
F02272
Noun
Dispenser
Weight / LBS
7
Product Detail
Manual Gear Lube Dispenser
Product Specification
Manual Gear Lube Dispenser; 30LB Bulk; Clamp-On Carry; Lever Action; 12" ID Clamp-On Carry; 13" Below Rim
Long Description
Manual Gear Lube Dispenser; 30LB Bulk; Clamp-On Carry; Lever Action; 12" ID Clamp-On Carry; 13" Below Rim


