BROWNING
BROWNING
4NSR12X1/2
BROWNING BROWNING
Description
4NSR12X1/2 GEAR RACK ; 14-1/2DEG STEEL
12 DP Pitch; 3/4" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.417" Pitch Line Backing; 48" Length; Steel
Part #
1234681
BDI #
321925
Details
259.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/4NSR12X1-2/p/321925
Your Price
$ 259.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.087
EAN
0662289297719
Product Group - BDI
M02182
Pitch
12 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
12 DP Pitch; 3/4" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.417" Pitch Line Backing; 48" Length; Steel
Overall Thickness
0.5 Inch | 12.7 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Pitch Line Backing
0.417 Inch | 10.592 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh