BROWNING
BROWNING
6NSR4X 1 1/2
BROWNING BROWNING
Description
6NSR4X 1 1/2 GEAR RACK ; POR NON-RETURNABLE 14-1/2DEG STEEL
4 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/4" Pitch Line Backing; 72" Length; Steel
Part #
1234962
BDI #
321951
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/6NSR4X-1-1-2/p/321951
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
23.063
EAN
0662289137961
Product Group - BDI
M02182
Pitch
4 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
4 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/4" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


