BROWNING
BROWNING
6YSR8X 1 1/2
BROWNING BROWNING
Description
6YSR8X 1 1/2 GEAR RACK ; 8 DP PIT 1-1/2" FACE WD 1-1/2" THK
8 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1-3/8" Pitch Line Backing; 72" Length; Steel
Part #
1234475
BDI #
322204
Details
770.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/6YSR8X-1-1-2/p/322204
Your Price
$ 770.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.205
EAN
0662289167463
Product Group - BDI
M02182
Pitch
8 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
8 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1-3/8" Pitch Line Backing; 72" Length; Steel
Overall Thickness
1.5 Inch | 38.1 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh