BOSTON GEAR
BOSTON GEAR
L2012-6
BOSTON GEAR BOSTON GEAR
Description
L2012-6 GEAR RACK ; 6' LONG STEEL
12 DP Pitch; 1" Face Width; 1" Overall Thickness; 20 Degree Pressure Angle; 0.917" Pitch Line Backing; 72" Length; Steel
Part #
37322
BDI #
168562
Details
642.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L2012-6/p/168562
Your Price
$ 642.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
8.845
EAN
0781711373224
Product Group - BDI
M02182
Pitch
12 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L2012-6
Manufacturer Internal Number
37322
Weight / LBS
19.5
Long Description
12 DP Pitch; 1" Face Width; 1" Overall Thickness; 20 Degree Pressure Angle; 0.917" Pitch Line Backing; 72" Length; Steel
Pitch Line Backing
0.917 Inch | 23.292 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Overall Thickness
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


