BOSTON GEAR
BOSTON GEAR
L510-4
BOSTON GEAR BOSTON GEAR
Description
L510-4 GEAR RACK ; 4' LONG STEEL
16 DP Pitch; 5/16" Face Width; 5/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 1/4" Pitch Line Backing; 48" Length; Steel
Part #
12744
BDI #
162338
Details
267.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L510-4/p/162338
Your Price
$ 267.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.54
EAN
0781711127445
Product Group - BDI
M02182
Pitch
16 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L510-4
Manufacturer Internal Number
12744
Weight / LBS
1.19
Long Description
16 DP Pitch; 5/16" Face Width; 5/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 1/4" Pitch Line Backing; 48" Length; Steel
Face Width
0.313 Inch | 7.95 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Pitch Line Backing
0.25 Inch | 6.35 Millimeter
Overall Thickness
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh