BOSTON GEAR
BOSTON GEAR
L518-6
BOSTON GEAR BOSTON GEAR
Description
L518-6 GEAR RACK ; 6' LONG STEEL
8 DP Pitch; 1-1/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 5/8" Pitch Line Backing; 72" Length; Steel
Part #
37334
BDI #
168568
Details
804.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L518-6/p/168568
Your Price
$ 804.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
7.893
EAN
0781711373347
Product Group - BDI
M02182
Pitch
8 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L518-6
Manufacturer Internal Number
37334
Weight / LBS
17.4
Long Description
8 DP Pitch; 1-1/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 5/8" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Overall Thickness
0.75 Inch | 19.05 Millimeter
Pitch Line Backing
0.625 Inch | 15.875 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh