MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R10X2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R10X2 RACK GEAR ; 14-1/2PA 1"X5/8"X2'
10 DP Pitch; 1" Face Width; 5/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.525" Pitch Line Backing; 24" Length; Steel
Part #
R10X2
BDI #
610877
Details
104.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R10X2/p/610877
Your Price
$ 104.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
1.587
EAN
0697950059396
Product Group - BDI
M02182
Pitch
10 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
R10X2
Manufacturer Internal Number
R10X2
Weight / LBS
3.6
Long Description
10 DP Pitch; 1" Face Width; 5/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.525" Pitch Line Backing; 24" Length; Steel
Pitch Line Backing
0.525 Inch | 13.335 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Overall Thickness
0.625 Inch | 15.875 Millimeter
Length
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh