MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R204X4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R204X4 RACK GEAR ; 20PA 3-1/2"X2"X4'
4 DP Pitch; 3-1/2" Face Width; 2" Overall Thickness; 20 Degree Pressure Angle; 1-3/4" Pitch Line Backing; 48" Length; Steel
Part #
R204X4
BDI #
610953
Details
1893.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R204X4/p/610953
Your Price
$ 1,893.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
38.1
EAN
0697950058986
Product Group - BDI
M02182
Pitch
4 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Wide Face Width
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Internal Number
R204X4
Weight / LBS
82
Long Description
4 DP Pitch; 3-1/2" Face Width; 2" Overall Thickness; 20 Degree Pressure Angle; 1-3/4" Pitch Line Backing; 48" Length; Steel
Overall Thickness
2 Inch | 50.8 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Pitch Line Backing
1.75 Inch | 44.45 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh