MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R5X2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R5X2 RACK GEAR ; 14-1/2PA 1-3/4"X1-1/4"X2'
5 DP Pitch; 1-3/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.05" Pitch Line Backing; 24" Length; Steel
Part #
R5X2
BDI #
610973
Details
295.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R5X2/p/610973
Your Price
$ 295.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
5.49
EAN
0697950059037
Product Group - BDI
M02182
Pitch
5 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
R5X2
Manufacturer Internal Number
R5X2
Weight / LBS
12.8
Long Description
5 DP Pitch; 1-3/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.05" Pitch Line Backing; 24" Length; Steel
Face Width
1.75 Inch | 44.45 Millimeter
Pitch Line Backing
1.05 Inch | 26.67 Millimeter
Overall Thickness
1.25 Inch | 31.75 Millimeter
Length
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


