https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwOHxpbWFnZS9qcGVnfGFEbGpMMmcwTWk4eE1EYzJOalEwT1RBME9UWXpNQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5Q1VsOHpNREI0TXpBd0xtcHdad3xiMzA2MDNkZmJmMjA0YzZiZWM1OTI0YmM4ZGM4MGJjYmMwN2U2ZTRjMzQ2MDk5MWY1NTg1OTMyZDNhMGJlNTdm
https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwOHxpbWFnZS9qcGVnfGFEbGpMMmcwTWk4eE1EYzJOalEwT1RBME9UWXpNQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5Q1VsOHpNREI0TXpBd0xtcHdad3xiMzA2MDNkZmJmMjA0YzZiZWM1OTI0YmM4ZGM4MGJjYmMwN2U2ZTRjMzQ2MDk5MWY1NTg1OTMyZDNhMGJlNTdm
BOSTON GEAR
BOSTON GEAR
G485Y-P
BOSTON GEAR BOSTON GEAR
Description
G485Y-P BEVEL GEAR ; 24" P 18T 20DEG PA 3/4" PITCH DIA
Bevel Gear; 3/4" Pitch Dia; 24 DP; 0.24" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.56" Hub Dia; Straight Tooth; Brass
Part #
12122
BDI #
162055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/G485Y-P/p/162055
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.019
EAN
0781711121221
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Brass
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/16
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G485Y-P
Manufacturer Internal Number
12122
Weight / LBS
0.044
Long Description
Bevel Gear; 3/4" Pitch Dia; 24 DP; 0.24" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.56" Hub Dia; Straight Tooth; Brass
Pitch Diameter
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.56 Inch | 14.224 Millimeter
Face Width
0.24 Inch | 6.096 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

