Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KGKS1.0-3030-10K https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179974-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1Njl8aW1hZ2UvanBlZ3xhREl5TDJneE9TOHhNREk1TlRjeU56UXlNelV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprNU56UmZNekF3ZURNd01DNXFjR2N8NjgxNzRmNWQ0ZTg0ZTU0NGY4ZGE3ZTliZjhjOWViYjNlZjM4YWFlMzc0YmI0NjRjYWIxYzcxZjZjM2E0OTFiMA
25179974 Miter and Bevel Gears 

MISUMI MISUMI

KGKS1.0-3030-10K

Description

MISUMI KGKS1.0-3030-10K

Bevel Gear; 10MM Bore; 1 Module; 30 Teeth; 20 Degree Pressure Angle; Straight/Spiral Type; Keyed Bore Tap

Part #

KGKS1.0-3030-10K

BDI #
25179974

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MISUMI
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Bevel Gear
Product Specification
10MM Bore; 1 Module; 30 Teeth; 20 Degree Pressure Angle; Straight/Spiral Type; Keyed Bore Tap
Long Description
Bevel Gear; 10MM Bore; 1 Module; 30 Teeth; 20 Degree Pressure Angle; Straight/Spiral Type; Keyed Bore Tap