

21445562
Miter and Bevel Gears
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
M955 1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
M955 1 MITER GEAR
Miter Gear; 9 DP Pitch; 55 Number of Teeth; 20 Degree Pressure Angle; 1:1 Ratio
Part #
M955 1
BDI #
21445562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/M955-1/p/21445562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.54
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Product Detail
Miter Gear
Product Specification
9 DP Pitch; 55 Number of Teeth; 20 Degree Pressure Angle; 1:1 Ratio
Long Description
Miter Gear; 9 DP Pitch; 55 Number of Teeth; 20 Degree Pressure Angle; 1:1 Ratio