https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzl8aW1hZ2UvanBlZ3xhRE5oTDJnM01pOHhNRE0zTXpjM016WXlNek15Tmk5SlRrUllXRmhIUlVGU1dGaGZRbFpNWDFKVFFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGNmMjFkNmRjNTkzMGMxMzUzMTk1NTNiNjI1Mzg2OTVhZDBlMmM3NzUwZTM0YTA5ZjhmZTkzNjhlMzQyZGIxNjU
BOSTON GEAR
BOSTON GEAR
PA638Y-P
BOSTON GEAR BOSTON GEAR
Description
PA638Y-P BEVEL GEAR ; STEEL
Bevel Gear; 2" Pitch Dia; 8 DP; 0.84" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Hub Dia; Straight Tooth; Steel
Part #
12438
BDI #
162211
Details
210.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/PA638Y-P/p/162211
Your Price
$ 210.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.567
EAN
0781711124383
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bevel Pinion | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PA638Y-P
Manufacturer Internal Number
12438
Weight / LBS
1.25
Long Description
Bevel Gear; 2" Pitch Dia; 8 DP; 0.84" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Hub Dia; Straight Tooth; Steel
Pitch Diameter
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.84 Inch | 21.336 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh