BOSTON GEAR
BOSTON GEAR
SS142-1-G
BOSTON GEAR BOSTON GEAR
Description
SS142-1-G SPIRAL BEVEL GEAR ; STEEL
Spiral Bevel Gear; 2.29" Pitch Dia; 14 DP; 0.38" Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.62" Hub Dia; Spiral Tooth; Steel
Part #
11930
BDI #
162001
Details
205.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/SS142-1-G/p/162001
Your Price
$ 205.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.254
EAN
0781711119303
Product Group - BDI
M02182
Pitch
14 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spiral Bevel Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
No
Inch - Metric
Inch
Other Features
2:1 Ratio | Minimum Bore 3/4
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SS142-1-G
Manufacturer Internal Number
11930
Weight / LBS
0.563
Long Description
Spiral Bevel Gear; 2.29" Pitch Dia; 14 DP; 0.38" Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.62" Hub Dia; Spiral Tooth; Steel
Pitch Diameter
2.29 Inch | 58.166 Millimeter
Face Width
0.38 Inch | 9.652 Millimeter
Hub Diameter
1.62 Inch | 41.148 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh