https://www.bdiexpress.com/medias/INDXXXGEARXX-BVLSPRL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyMnxpbWFnZS9qcGVnfGFHVTNMMmc0WkM4eE1EYzJOalk0TnpZd01EWTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1VMUJTVEY5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5CbnwxZmNiMTcyNGVjOGNjNjRmMjJjMzJiZjJlMWZiNTljMzM0NTUyZDZiZmExOTc5ZTEzYTkzZWE2NTYzMjU4NWEx
                
                https://www.bdiexpress.com/medias/INDXXXGEARXX-BVLSPRL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyMnxpbWFnZS9qcGVnfGFHVTNMMmc0WkM4eE1EYzJOalk0TnpZd01EWTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1VMUJTVEY5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5CbnwxZmNiMTcyNGVjOGNjNjRmMjJjMzJiZjJlMWZiNTljMzM0NTUyZDZiZmExOTc5ZTEzYTkzZWE2NTYzMjU4NWEx
                
					
						
									BOSTON GEAR
								BOSTON GEAR
							
						
					SS142-1-P
				 
				BOSTON GEAR BOSTON GEAR
Description
						
                            
								SS142-1-P SPIRAL BEVEL GEAR ; 16T 1/2IN BOREX1.14IN DIA PITCH STL
Spiral Bevel Gear; 1.14" Pitch Dia; 14 DP; 0.38" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1" Hub Dia; Spiral Tooth; Steel
                         	Part #
	                    
	                      	11932
							BDI #
						
	                      	162002
							
						
Details
                    
                        193.48
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/SS142-1-P/p/162002
						
		
		
		
				Your Price
				
						
							$ 193.48 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171708
					Weight / Kilogram
				0.072
					EAN
				0781711119327
					Product Group - BDI
				M02182
					Pitch
				
					14 DP
			Mounting Method
				
					Rough Bore
			Number of Teeth
				
					16
			Pressure Angle
				
					20 Degree
			Bushing Size if bushed
				
					No Bushing
			Minimum Plain Bore
				
					Yes
			Max Bore
				
					0
			Gear Style
				
					Spiral Bevel Gear
			Tooth Profile
				
					Spiral Tooth
			Spiral Angle
				
					35 Degree
			Material
				
					Steel
			Direction
				
					Left Hand
			Hardened Teeth
				
					No
			Inch - Metric
				
					Inch
			Other Features
				
					Bevel Pinion | 2:1 Ratio | Minimum Bore 1/2
			Category - BDI
				
					Miter and Bevel Gears
			Harmonized Tariff Code
				
					8483.40.90.00
			Noun
				
					Gear
			Keyword String
				
					Bevel
			Manufacturer URL
				
					https://www.bostongear.com
			Manufacturer Item Number
				
					SS142-1-P
			Manufacturer Internal Number
				
					11932
			Weight / LBS
				
					0.156
			Long Description
				
					Spiral Bevel Gear; 1.14" Pitch Dia; 14 DP; 0.38" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1" Hub Dia; Spiral Tooth; Steel
			Pitch Diameter
				
					1.14 Inch | 28.956 Millimeter
			Bore
				
					0 Inch | 0 Millimeter
			Hub Diameter
				
					1 Inch | 25.4 Millimeter
			Face Width
				
					0.38 Inch | 9.652 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
