https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzl8aW1hZ2UvanBlZ3xhRE5oTDJnM01pOHhNRE0zTXpjM016WXlNek15Tmk5SlRrUllXRmhIUlVGU1dGaGZRbFpNWDFKVFFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGNmMjFkNmRjNTkzMGMxMzUzMTk1NTNiNjI1Mzg2OTVhZDBlMmM3NzUwZTM0YTA5ZjhmZTkzNjhlMzQyZGIxNjU
BROWNING
BROWNING
YSB14B28-20
BROWNING BROWNING
Description
YSB14B28-20 BEVEL/MITER GEAR ; NON-RETURNABLE
Bevel Gear; 2" Pitch Dia; 14 DP; 0.35" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 7/8" Max Bore; 1-5/8" Hub Dia; Straight Tooth; Steel
Part #
1227990
BDI #
321157
Details
207.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSB14B28-20/p/321157
Your Price
$ 207.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
EAN
0662289274710
Product Group - BDI
M02182
Pitch
14 DP
Mounting Method
Rough Bore
Number of Teeth
28
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Manufacturer URL
https://www.regalrexnord.com
Long Description
Bevel Gear; 2" Pitch Dia; 14 DP; 0.35" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 7/8" Max Bore; 1-5/8" Hub Dia; Straight Tooth; Steel
Hub Diameter
1.625 Inch | 41.275 Millimeter
Face Width
0.35 Inch | 8.89 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh