![YSM12B15](/medias/INDXXXGEARXX-MTR-RSB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTB8aW1hZ2UvanBlZ3xhRGM1TDJnMFpDOHhNREEzTmpRek9USTBPRGt5Tmk5SlRrUllXRmhIUlVGU1dGaGZUVlJTWDFKVFFsOVRWRXhmTXpBd1dETXdNQzVxY0djfDkyMzhiMTU4OTU4OWJiOWMxMjgxM2U2MDZmOGMwZDdhZGY2MjMzMTMwNmNmM2JiYTZjMzlkZTc1MGVkNTMxM2Q)
![YSM12B15](/medias/INDXXXGEARXX-MTR-RSB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTB8aW1hZ2UvanBlZ3xhRGM1TDJnMFpDOHhNREEzTmpRek9USTBPRGt5Tmk5SlRrUllXRmhIUlVGU1dGaGZUVlJTWDFKVFFsOVRWRXhmTXpBd1dETXdNQzVxY0djfDkyMzhiMTU4OTU4OWJiOWMxMjgxM2U2MDZmOGMwZDdhZGY2MjMzMTMwNmNmM2JiYTZjMzlkZTc1MGVkNTMxM2Q)
BROWNING
BROWNING
YSM12B15
BROWNING BROWNING
Description
YSM12B15 BEVEL/MITER GEAR ; NON-RETURNABLE
Miter Gear; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1/2" Max Bore; 1" Hub Dia; Straight Tooth; Steel
Part #
1229129
BDI #
321240
Details
99.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSM12B15/p/321240
Your Price
$ 99.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
EAN
0662289156719
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
15
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 3/8
Manufacturer URL
https://www.regalrexnord.com
Long Description
Miter Gear; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1/2" Max Bore; 1" Hub Dia; Straight Tooth; Steel
Face Width
0.27 Inch | 6.858 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh