BROWNING
BROWNING
YSM8B24X1
BROWNING BROWNING
Description
YSM8B24X1 BEVEL/MITER GEAR
Miter Gear; 3" Pitch Dia; 8 DP; 0.64" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/8" Max Bore; 2-1/4" Hub Dia; Straight Tooth; Steel
Part #
1229301
BDI #
321290
Details
235.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSM8B24X1/p/321290
Your Price
$ 235.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.864
EAN
0662289276868
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.375
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1229301
Long Description
Miter Gear; 3" Pitch Dia; 8 DP; 0.64" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/8" Max Bore; 2-1/4" Hub Dia; Straight Tooth; Steel
Hub Diameter
2.25 Inch | 57.15 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.64 Inch | 16.256 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh