BROWNING
BROWNING
YSMS12F18RHX5/8
BROWNING BROWNING
Description
YSMS12F18RHX5/8 BEVEL/MITER GEAR ; 5/8" BORE 32" FACE 20DETG PA 18T
Spiral Miter Gear; 5/8" Bore; 1-1/2" Pitch Dia; 12 DP; 0.32" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-1/4" Hub Dia; Spiral Tooth; Steel
Part #
1229640
BDI #
321214
Details
385.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSMS12F18RHX5-8/p/321214
Your Price
$ 385.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.136
EAN
0662289127207
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1229640
Long Description
Spiral Miter Gear; 5/8" Bore; 1-1/2" Pitch Dia; 12 DP; 0.32" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-1/4" Hub Dia; Spiral Tooth; Steel
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Face Width
0.32 Inch | 8.128 Millimeter
Hub Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh