https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C384
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C384 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 28" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-11/16" Max Bore; 6" Hub Diameter; Cast Iron
Part #
C384
BDI #
606857
Details
5777.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/C384/p/606857
Your Price
$ 5,777.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
80.74
EAN
0697950053578
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
84
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.688
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Spoke Style | Type B3 | Minimum Bore 1-11/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
C384
Weight / LBS
178
Long Description
Spur Gear; 28" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-11/16" Max Bore; 6" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch Diameter
28 Inch | 711.2 Millimeter
Hub Diameter
6 Inch | 152.4 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh