https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OXxpbWFnZS9qcGVnfGFEQXhMMmd4TWk4eE1EYzJOemc0TURrM09EUTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlFsSmZNekF3ZURNd01DNXFjR2N8NjBlZjY4NjgwNTRlYjc0M2QxNjk0N2ZmNGFiNGFlNjJjZjgyZDI5MWIzN2U4NThhYWUzOWNhMDZmOTkxZDUxNA
                
                https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OXxpbWFnZS9qcGVnfGFEQXhMMmd4TWk4eE1EYzJOemc0TURrM09EUTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlFsSmZNekF3ZURNd01DNXFjR2N8NjBlZjY4NjgwNTRlYjc0M2QxNjk0N2ZmNGFiNGFlNjJjZjgyZDI5MWIzN2U4NThhYWUzOWNhMDZmOTkxZDUxNA
                
					
						
									BOSTON GEAR
								BOSTON GEAR
							
						
					G137
				 
				BOSTON GEAR BOSTON GEAR
Description
						
                            
								G137 SPUR GEAR ; 0.542" PITCH DIA 48DP 1/8" FACE
Spur Gear; 0.542" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 26 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
                         	Part #
	                    
	                      	09340
							BDI #
						
	                      	160891
							
						
Details
                    
                        64.66
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/G137/p/160891
						
		
		
		
				Your Price
				
						
							$ 64.66 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171707
					Weight / Kilogram
				0.005
					EAN
				0781711093405
					Product Group - BDI
				M02182
					Pitch
				
					48 DP
			Mounting Method
				
					Rough Bore
			Number of Teeth
				
					26
			Pressure Angle
				
					14.5
			Direction
				
					Not Applicable
			Bushing Size if bushed
				
					No Bushing
			Minimum Plain Bore
				
					Yes
			Gear Style
				
					Spur Gear
			Material
				
					Brass
			Hardened Teeth
				
					No
			Inch - Metric
				
					Inch
			Other Features
				
					Plain Style | Type A | Without Hub | Minimum Bore 3/16
			Category - BDI
				
					Spur and Helical Gears
			Harmonized Tariff Code
				
					8483.40.90.00
			Noun
				
					Gear
			Keyword String
				
					Spur
			Manufacturer URL
				
					https://www.bostongear.com
			Manufacturer Item Number
				
					G137
			Manufacturer Internal Number
				
					09340
			Weight / LBS
				
					0.01
			Long Description
				
					Spur Gear; 0.542" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 26 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
			Face Width
				
					0.125 Inch | 3.175 Millimeter
			Bore
				
					0 Inch | 0 Millimeter
			Pitch Diameter
				
					0.542 Inch | 13.767 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
