BOSTON GEAR
BOSTON GEAR
GB68B
BOSTON GEAR BOSTON GEAR
Description
GB68B CHANGE SPUR GEAR ; CAST IRON
Change Gear; 3/4" Bore; 4-1/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
10996
BDI #
161644
Details
199.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GB68B/p/161644
Your Price
$ 199.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.454
EAN
0781711109960
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
68
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GB68B
Manufacturer Internal Number
10996
Weight / LBS
1
Long Description
Change Gear; 3/4" Bore; 4-1/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.81 Inch | 45.974 Millimeter
Pitch Diameter
4.25 Inch | 107.95 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh