BOSTON GEAR
BOSTON GEAR
GB90A
BOSTON GEAR BOSTON GEAR
Description
GB90A CHANGE SPUR GEAR ; 3/4" BORE 5-5/8" PITCH DIA 16DP
Change Gear; 3/4" Bore; 5-5/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 90 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
11040
BDI #
161666
Details
250.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GB90A/p/161666
Your Price
$ 250.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.726
EAN
0781711110409
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
90
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GB90A
Manufacturer Internal Number
11040
Weight / LBS
1.6
Long Description
Change Gear; 3/4" Bore; 5-5/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 90 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
5.625 Inch | 142.875 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Hub Diameter
1.81 Inch | 45.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh