BOSTON GEAR
BOSTON GEAR
GD110A
BOSTON GEAR BOSTON GEAR
Description
GD110A CHANGE SPUR GEAR ; NON RETURNABLE 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 9.167" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 110 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Part #
11264
BDI #
161778
Details
549.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GD110A/p/161778
Your Price
$ 549.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.813
EAN
0781711112649
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
110
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GD110A
Manufacturer Internal Number
11264
Weight / LBS
6.2
Long Description
Change Gear; 1" Bore; 9.167" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 110 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Pitch Diameter
9.167 Inch | 232.842 Millimeter
Bore
1 Inch | 25.4 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
2.44 Inch | 61.976 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh