BOSTON GEAR
BOSTON GEAR
GH35B
BOSTON GEAR BOSTON GEAR
Description
GH35B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 1-3/8" Bore; 4-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 35 Teeth; 14-1/2 Degree Pressure Angle; 2.06" Hub Diameter; Cast Iron
Part #
11446
BDI #
161869
Details
382.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GH35B/p/161869
Your Price
$ 382.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.633
EAN
0781711114469
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
35
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GH35B
Manufacturer Internal Number
11446
Weight / LBS
3.6
Long Description
Change Gear; 1-3/8" Bore; 4-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 35 Teeth; 14-1/2 Degree Pressure Angle; 2.06" Hub Diameter; Cast Iron
Bore
1.375 Inch | 34.925 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Hub Diameter
2.06 Inch | 52.324 Millimeter
Pitch Diameter
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh