BOSTON GEAR
BOSTON GEAR
H1624R
BOSTON GEAR BOSTON GEAR
Description
H1624R HELICAL GEAR ; 1/2" BORE 1-1/2" PITCH DIA 16 DP
Helical Gear; 1/2" Bore; 1-1/2" Pitch Diameter; 16 Transverse DP; 1/2" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Part #
18212
BDI #
164332
Details
119.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H1624R/p/164332
Your Price
$ 119.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.091
EAN
0781711182123
Product Group - BDI
M02182
Pitch
16 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
24
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H1624R
Manufacturer Internal Number
18212
Weight / LBS
0.2
Long Description
Helical Gear; 1/2" Bore; 1-1/2" Pitch Diameter; 16 Transverse DP; 1/2" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh