BOSTON GEAR
BOSTON GEAR
H2060R
BOSTON GEAR BOSTON GEAR
Description
H2060R HELICAL GEAR ; STEEL
Helical Gear; 3/4" Bore; 3" Pitch Diameter; 20 Transverse DP; 3/8" Face Width; Finished Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Part #
18264
BDI #
164358
Details
197.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H2060R/p/164358
Your Price
$ 197.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.318
EAN
0781711182642
Product Group - BDI
M02182
Pitch
20 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
60
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H2060R
Manufacturer Internal Number
18264
Weight / LBS
0.7
Long Description
Helical Gear; 3/4" Bore; 3" Pitch Diameter; 20 Transverse DP; 3/8" Face Width; Finished Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh