BOSTON GEAR
BOSTON GEAR
H2418L
BOSTON GEAR BOSTON GEAR
Description
H2418L HELICAL GEAR ; 24" P 18T 14.5DEG PA LH
Helical Gear; 3/8" Bore; 3/4" Pitch Diameter; 24 Transverse DP; 1/4" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Part #
18286
BDI #
164369
Details
154.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H2418L/p/164369
Your Price
$ 154.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.014
EAN
0781711182864
Product Group - BDI
M02182
Pitch
24 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Left Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H2418L
Manufacturer Internal Number
18286
Weight / LBS
0.03
Long Description
Helical Gear; 3/8" Bore; 3/4" Pitch Diameter; 24 Transverse DP; 1/4" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Face Width
0.25 Inch | 6.35 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh