BOSTON GEAR
BOSTON GEAR
H2436R
BOSTON GEAR BOSTON GEAR
Description
H2436R HELICAL GEAR ; STEEL
Helical Gear; 5/8" Bore; 1-1/2" Pitch Diameter; 24 Transverse DP; 1/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Part #
18300
BDI #
164376
Details
117.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H2436R/p/164376
Your Price
$ 117.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.046
EAN
0781711183007
Product Group - BDI
M02182
Pitch
24 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
36
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H2436R
Manufacturer Internal Number
18300
Weight / LBS
0.1
Long Description
Helical Gear; 5/8" Bore; 1-1/2" Pitch Diameter; 24 Transverse DP; 1/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh