https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0
BOSTON GEAR
BOSTON GEAR
H32128
BOSTON GEAR BOSTON GEAR
Description
H32128 SPUR GEAR ; STEEL
Spur Gear; 3/8" Bore; 4" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 128 Teeth; 14-1/2 Degree Pressure Angle; 1.88" Hub Diameter; Steel
Part #
09566
BDI #
160963
Details
202.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H32128/p/160963
Your Price
$ 202.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.49
EAN
0781711095669
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Finished Bore
Number of Teeth
128
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H32128
Manufacturer Internal Number
09566
Weight / LBS
1.08
Long Description
Spur Gear; 3/8" Bore; 4" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 128 Teeth; 14-1/2 Degree Pressure Angle; 1.88" Hub Diameter; Steel
Face Width
0.188 Inch | 4.775 Millimeter
Hub Diameter
1.88 Inch | 47.752 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh