https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0
BOSTON GEAR
BOSTON GEAR
H3280
BOSTON GEAR BOSTON GEAR
Description
H3280 SPUR GEAR ; STEEL
Spur Gear; 3/8" Bore; 2-1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; 1.12" Hub Diameter; Steel
Part #
09562
BDI #
160961
Details
101.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H3280/p/160961
Your Price
$ 101.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.159
EAN
0781711095621
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Finished Bore
Number of Teeth
80
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H3280
Manufacturer Internal Number
09562
Weight / LBS
0.35
Long Description
Spur Gear; 3/8" Bore; 2-1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; 1.12" Hub Diameter; Steel
Bore
0.375 Inch | 9.525 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Hub Diameter
1.12 Inch | 28.448 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh