BOSTON GEAR
BOSTON GEAR
HB848R
BOSTON GEAR BOSTON GEAR
Description
HB848R HELICAL GEAR ; BRONZE
Helical Gear; 1" Bore; 6" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 2-1/4" Hub Diameter; Bronze
Part #
18388
BDI #
164415
Details
848.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/HB848R/p/164415
Your Price
$ 848.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
1.996
EAN
0781711183885
Product Group - BDI
M02182
Pitch
8 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
48
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Bronze
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | 45 Degree Helix Angle | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HB848R
Manufacturer Internal Number
18388
Weight / LBS
4.4
Long Description
Helical Gear; 1" Bore; 6" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 2-1/4" Hub Diameter; Bronze
Pitch Diameter
6 Inch | 152.4 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh