SATI
SATI
M3 Z=21 SPUR WITH HUB NR. PM30021
SATI SATI
Description
SATI M3 Z=21 SPUR WITH HUB NR. PM30021
Spur Gear; 63MM Pitch Diameter; M3 DP; 30MM Face Width; Rough Bore; 21 Teeth; 20 Degree Pressure Angle; 45MM Hub Diameter; Steel
Part #
M3 Z=21 SPUR WITH HUB NR. PM30021
BDI #
1405316
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M3-Z=21-SPUR-WITH-HUB-NR-PM30021/p/1405316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.92
Product Group - BDI
M02182
Pitch
M3 DP
Mounting Method
Rough Bore
Number of Teeth
21
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 15
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 63MM Pitch Diameter; M3 DP; 30MM Face Width; Rough Bore; 21 Teeth; 20 Degree Pressure Angle; 45MM Hub Diameter; Steel
Hub Diameter
1.772 Inch | 45 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.48 Inch | 63 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh