https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
BOSTON GEAR
BOSTON GEAR
NA18B
BOSTON GEAR BOSTON GEAR
Description
NA18B SPUR GEAR ; 0.9" PITCH DIA 20 DP 3/8" FACE
Spur Gear; 0.9" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.74" Hub Diameter; Steel
Part #
09674
BDI #
161017
Details
48.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NA18B/p/161017
Your Price
$ 48.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.041
EAN
0781711096741
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NA18B
Manufacturer Internal Number
09674
Weight / LBS
0.09
Long Description
Spur Gear; 0.9" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.74" Hub Diameter; Steel
Hub Diameter
0.74 Inch | 18.796 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.9 Inch | 22.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh