https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
BOSTON GEAR
BOSTON GEAR
NA60A
BOSTON GEAR BOSTON GEAR
Description
NA60A SPUR GEAR ; STEEL
Spur Gear; 3" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1.92" Hub Diameter; Steel
Part #
10212
BDI #
161280
Details
168.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NA60A/p/161280
Your Price
$ 168.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.522
EAN
0781711102121
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NA60A
Manufacturer Internal Number
10212
Weight / LBS
1.15
Long Description
Spur Gear; 3" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1.92" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Hub Diameter
1.92 Inch | 48.768 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

