https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
                
                https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
                
					
						
									BOSTON GEAR
								BOSTON GEAR
							
						
					NB13B-3/8
				 
				BOSTON GEAR BOSTON GEAR
Description
						
                            
								NB13B-3/8 SPUR GEAR ; STEEL
Spur Gear; 3/8" Bore; 13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 0.63" Hub Diameter; Steel
                         	Part #
	                    
	                      	46031
							BDI #
						
	                      	169256
							
						
Details
                    
                        85.19
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NB13B-3-8/p/169256
						
		
		
		
				Your Price
				
						
							$ 85.19 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171707
					Weight / Kilogram
				0.037
					EAN
				0781711460313
					Product Group - BDI
				M02182
					Pitch
				
					16 DP
			Mounting Method
				
					Finished Bore
			Number of Teeth
				
					13
			Pressure Angle
				
					14.5
			Direction
				
					Not Applicable
			Bushing Size if bushed
				
					No Bushing
			Minimum Plain Bore
				
					No
			Gear Style
				
					Spur Gear
			Material
				
					Steel
			Hardened Teeth
				
					No
			Inch - Metric
				
					Inch
			Other Features
				
					Plain Style | Type A | Without Keyway and One Set Screw
			Category - BDI
				
					Spur and Helical Gears
			Harmonized Tariff Code
				
					8483.40.90.00
			Noun
				
					Gear
			Keyword String
				
					Spur
			Manufacturer URL
				
					https://www.bostongear.com
			Manufacturer Item Number
				
					NB13B-3/8
			Manufacturer Internal Number
				
					46031
			Weight / LBS
				
					0.08
			Long Description
				
					Spur Gear; 3/8" Bore; 13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 0.63" Hub Diameter; Steel
			Hub Diameter
				
					0.63 Inch | 16 Millimeter
			Face Width
				
					0.5 Inch | 12.7 Millimeter
			Bore
				
					0.375 Inch | 9.525 Millimeter
			Pitch Diameter
				
					0.813 Inch | 20.65 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
