https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
BOSTON GEAR
BOSTON GEAR
NB28B-1/2
BOSTON GEAR BOSTON GEAR
Description
NB28B-1/2 SPUR GEAR ; 1/2" BORE 1-3/4" PITCH DIA 16 DP
Spur Gear; 1/2" Bore; 1-3/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 28 Teeth; 14-1/2 Degree Pressure Angle; 1.45" Hub Diameter; Steel
Part #
46046
BDI #
169270
Details
167.82
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NB28B-1-2/p/169270
Your Price
$ 167.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.245
EAN
0781711460467
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
28
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Keyway and One Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NB28B-1/2
Manufacturer Internal Number
46046
Weight / LBS
0.54
Long Description
Spur Gear; 1/2" Bore; 1-3/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 28 Teeth; 14-1/2 Degree Pressure Angle; 1.45" Hub Diameter; Steel
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Hub Diameter
1.45 Inch | 36.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

