BROWNING
BROWNING
NCS10H60
BROWNING BROWNING
Description
NCS10H60 ; 14 1/2 & 20 BUSHED
Spur Gear; 6" Pitch Diameter; 10 DP; 1" Face Width; Bushed; 60 Teeth; 14.5 Pressure Angle; H; 3/8 To 1-1/2" Bushing Bore Range; No Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
1213958
BDI #
321446
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NCS10H60/p/321446
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.634
EAN
0662289255412
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Bushed
Number of Teeth
60
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
H
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 8 | Split Taper Bushings | Bore Size 3/8 and 7/16 has No Keyway
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1213958
Long Description
Spur Gear; 6" Pitch Diameter; 10 DP; 1" Face Width; Bushed; 60 Teeth; 14.5 Pressure Angle; H; 3/8 To 1-1/2" Bushing Bore Range; No Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh