https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-ST-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzZ8aW1hZ2UvanBlZ3xhREF5TDJoa1ppOHhNREk1TnpJeE5qSXdORGd6TUM5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5VFZGOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w5NWQwYTFkNmY2MzkyNjU0MjhmNmQyYjA2ZDg1MWJlODhlYmEwOGE5ZWUxOGNlZTJkODhlYThhYzMxNTFmNWJm
BROWNING
BROWNING
NCS3R30
BROWNING BROWNING
Description
NCS3R30 SPUR GEAR ; POR NON RETURNABLE
Spur Gear; 10" Pitch Diameter; 3 DP; 3" Face Width; Bushed; 30 Teeth; 14.5 Pressure Angle; R1; 1-1/8 To 3-3/4" Bushing Bore Range; No Minimum Plain Bore; 5-3/8" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
1214899
BDI #
321461
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NCS3R30/p/321461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
20.884
EAN
0662289126422
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Bushed
Number of Teeth
30
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
R1
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 18 | Split Taper Bushings
Manufacturer URL
https://www.regalrexnord.com
Long Description
Spur Gear; 10" Pitch Diameter; 3 DP; 3" Face Width; Bushed; 30 Teeth; 14.5 Pressure Angle; R1; 1-1/8 To 3-3/4" Bushing Bore Range; No Minimum Plain Bore; 5-3/8" Hub Diameter; Cast Iron; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Hub Diameter
5.375 Inch | 136.525 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Pitch Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh