![ND16B-5/8](/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0)
![ND16B-5/8](/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0)
BOSTON GEAR
BOSTON GEAR
ND16B-5/8
BOSTON GEAR BOSTON GEAR
Description
ND16B-5/8 SPUR GEAR ; 12DP 16T 14.5DEG PA 3/4" FW 5/8" BORE
Spur Gear; 5/8" Bore; 1.333" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; 0.99" Hub Diameter; Steel
Part #
46065
BDI #
169289
Details
108.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/ND16B-5-8/p/169289
Your Price
$ 108.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.141
EAN
0781711460658
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
16
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
ND16B-5/8
Manufacturer Internal Number
46065
Weight / LBS
0.31
Long Description
Spur Gear; 5/8" Bore; 1.333" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; 0.99" Hub Diameter; Steel
Hub Diameter
0.99 Inch | 25.146 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
1.333 Inch | 33.858 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh