https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
BOSTON GEAR
BOSTON GEAR
NH160B
BOSTON GEAR BOSTON GEAR
Description
NH160B SPUR GEAR ; NON RETURNABLE CAST IRON
Spur Gear; 20" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 160 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Hub Diameter; Cast Iron
Part #
10412
BDI #
161378
Details
1549.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NH160B/p/161378
Your Price
$ 1,549.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
14.153
EAN
0781711104125
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
160
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NH160B
Manufacturer Internal Number
10412
Weight / LBS
31.2
Long Description
Spur Gear; 20" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 160 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh