https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
BOSTON GEAR
BOSTON GEAR
NK11B
BOSTON GEAR BOSTON GEAR
Description
NK11B SPUR GEAR ; STEEL
Spur Gear; 2.4" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 11 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1.78" Hub Diameter; Steel
Part #
09846
BDI #
161103
Details
208.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NK11B/p/161103
Your Price
$ 208.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.953
EAN
0781711098462
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
11
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 1-1/16 | Enlarged Pitch Diameter with Special Tooth Form
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NK11B
Manufacturer Internal Number
09846
Weight / LBS
2.1
Long Description
Spur Gear; 2.4" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 11 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1.78" Hub Diameter; Steel
Hub Diameter
1.78 Inch | 45.212 Millimeter
Pitch Diameter
2.4 Inch | 60.96 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh