https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
BOSTON GEAR
BOSTON GEAR
NL18B
BOSTON GEAR BOSTON GEAR
Description
NL18B SPUR GEAR ; STEEL
Spur Gear; 4-1/2" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3.77" Hub Diameter; Steel
Part #
09870
BDI #
161115
Details
465.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NL18B/p/161115
Your Price
$ 465.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
4.877
EAN
0781711098707
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NL18B
Manufacturer Internal Number
09870
Weight / LBS
10.75
Long Description
Spur Gear; 4-1/2" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3.77" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Hub Diameter
3.77 Inch | 95.758 Millimeter
Pitch Diameter
4.5 Inch | 114.3 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh